This item is Discontinued.

Keen Men's Work Boots, 9 Steel Toe, 6 in H, Slate Black 1007965 9EE

This item is Discontinued.

Keen

Men's Work Boots, 9 Steel Toe, 6 in H, Slate Black (Discontinued)

Mfr # 1007965 9EE
Zoro # G5723306
UPC # 871209980222
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007965 9EE
Zoro #
G5723306
UPC #
871209980222
Country of Origin
Unknown

Dimensions

Size
9
Height
6 in
Footwear Size
9
Size (PRINT)
9
Overall Height
6 in

Details

Item
Work Boots
Color
Slate Black
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA, Polyurethane
Max. Heat Rating
Not Rated
Standards
ASTM
Liner Material
KEEN.DRY(TM)
Metatarsal Guard
No
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Closure Type
Lace Up
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Liner Technology
KEEN.DRY(TM)
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
EVA, Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I)

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Impact (I), Color Slate Black, Gender Men's, Size 9, Toe Cap Material Steel, Insulated No, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 6 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.