P 7549 3 x 3 in. Aluminum Screen Repair Patch; Charcoal - Pack 5

  • Mfr # KE570377

  • Zoro # G503977479


product price: $26.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE570377
Zoro #
G503977479
UPC #
723902321331
Country of Origin
China

Description

Features
  • Finish - Charcoal.
  • Aluminum Screen Repair Patch.
  • Size - 3 x 3 in.
  • Pack 5.
  • Dimension - 0.5 x 3.81 x 6.44 in.
  • Item Weight - 0.03 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.