Zoro Homepage

PL7800 Screen Kit Mill - 36 x 36 In.

  • Mfr # KE668245

  • Zoro # G004005312


product price: $52.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE668245
Zoro #
G004005312
UPC #
747216244971
Country of Origin
China

Description

Contains everything needed to make a screen frame that will accept aluminum, fiberglass mesh screen, or flexible poly film. Square frame pieces cut with a hacksaw. Includes frame, spline for retaining screen in frame, 4 quickie corners, and instructions.

Features
  • Screen not included
  • Finish - 36 x 36 in.
  • Item weight - 0.98 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.