Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Bit - Extended Length Hammer

  • Mfr # KE325811

  • Zoro # G004041211


product price: $49.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE325811
Zoro #
G004041211
UPC #
661541385195
Country of Origin
China

Description

Features
  • For .401 shank air hammers
Specifications
  • Extended Length: 7"
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.