Zoro Homepage

Primary Wire, 18 AWG, Copper, Yellow, PVC Jacket, Stranded

  • Mfr # KE579024

  • Zoro # G504106878


product price: $50.59
/ea

Key Features

Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE579024
Zoro #
G504106878
UPC #
723902249703
Country of Origin
China

Dimensions

Wire Size
18 AWG
Length
100 ft.

Details

Item
Primary Wire
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Yellow
Jacket Color
Yellow
Conductor Design
Stranded
Jacket Material
PVC
Voltage
60V
Standards
RoHs Compliant

Description

Features
  • 100 ft. 18 Gauge Primary Wire.
  • Durable PVC Outer Jacket Resists Water.
  • Oil & Chemicals.
  • Full Gauge.
  • Stranded Copper For Higher Current Carrying Capacity.
  • Use For Single Bulb Application.
  • Vehicle Electrical Systems At Nominal Voltage Of 60DC Volt, 25AC Volt Or Less.
  • Color - Yellow.
  • Dimension - 3.5 L x 3.5 W x 3.3 H x in.
  • Item Weight - 1.02 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.