PTC Oxford, Men's Athletic Shoe, 10.5 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G8622092


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006980
Zoro #
G8622092
UPC #
871209619450
Country of Origin
Multiple

Dimensions

Size
10.5
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Width
D
Overall Height
3 in
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Upper Boot Material
Leather/Mesh
Insole System
Yes
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Shank Material
Rubber
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Style
Athletic Shoe
Insulated
No
Outsole Material
EVA
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Non Metallic Upper
Yes
Liner Material
Mesh
Wide Toe Cap
No
Style Number
1006980
Footwear Sole Pattern
Sipped
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Mark II Slip Test Results- Dairy Tile Dry
0.89
Max. Heat Rating
Not Rated
Ninety Degree Heel
No
Midsole Material
Polyurethane
Predominant Footwear Color
Black
Puncture Resistant Insole
No
Heat Resistant
No
Resists
Abrasions, Oils
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Metatarsal Guard
No
Standards
ASTM F2913, ASTM F1677-96
Upper Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Shape
Round
Waterproof Type
None
Style Family
Athletic Shoe
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.47
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Wet
0.86
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Outsole Material (PRINT)
EVA
Closure
Lace Up
Ninety-Degree Heel (PRINT)
No
Heel Definition
Flat Heel
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Mesh
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Maximum Heat Rating
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Shank Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.