PTC Oxford, Men's Athletic Shoe, 12 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G9037375


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006980
Zoro #
G9037375
UPC #
871209619481
Country of Origin
Multiple

Dimensions

Size
12
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Width
D
Overall Height
3 in
Size (PRINT)
12

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Better
Chemical Resisting Sole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
No
Footwear Style
Athletic Shoe
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Sole Pattern
Sipped
Outsole Material
EVA
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Footwear Construction Type
Cemented
Static Dissipative
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Insulated
No
Footwear Shank Type
Fiberglass
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Liner Material
Mesh
Insole System
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Upper Boot Material
Leather/Mesh
Style Number
1006980
Shank Material
Rubber
Removable Insole
Yes
Ninety Degree Heel
No
Resists
Abrasions, Oils
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Metatarsal Guard Style
None
Metatarsal Guard
No
Non-Marking Upper
Yes
Heel Style
Flat Heel
Upper Color
Black
Standards
ASTM F2913, ASTM F1677-96
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Waterproof Type
None
Toe Shape
Round
Maximum Heat Rating
Not Rated
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Flat Heel
Shank Material (PRINT)
Rubber
Outsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.47
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Electrical Hazard (EH)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.