PTC Oxford, Men's Athletic Shoe, 13 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G9110674


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1006980
Zoro #
G9110674
UPC #
871209619498
Country of Origin
Multiple

Dimensions

Size
13
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Size (PRINT)
13
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Removable Insole
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
0.46
Upper Material Description
Leather
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Conductive
No
Insole System
Yes
Wide Toe Cap
No
Footwear Shank Type
Fiberglass
Static Dissipative
No
Insulated
No
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Style Number
1006980
Footwear Style
Athletic Shoe
Outsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.89
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
Not Rated
Upper Boot Material
Leather/Mesh
Shank Material
Rubber
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Footwear Sole Pattern
Sipped
Heat Resistant
No
Resists
Abrasions, Oils
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Standards
ASTM F2913, ASTM F1677-96
Upper Color
Black
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Heel Style
Flat Heel
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Toe Shape
Round
Waterproof Type
None
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Heel Definition
Flat Heel
Shank Material (PRINT)
Rubber
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Construction
Cemented
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Style Family
Athletic Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
1
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Slip-Resistance Value - Mark II - Wet
0.86
Outsole Material (PRINT)
EVA
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.