PTC Oxford, Men's Athletic Shoe, 14 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G9037384


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006980
Zoro #
G9037384
UPC #
-
Country of Origin
Multiple

Dimensions

Size
14
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Overall Height
3 in
Width
D
Size (PRINT)
14

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Midsole Material
Polyurethane
Footwear Sole Pattern
Sipped
Electrical Hazard Rated
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Ninety Degree Heel
No
Insulated
No
Shank Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.46
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Conductive
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Insole System
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Athletic Shoe
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Liner Material
Mesh
Predominant Footwear Color
Black
Outsole Material
EVA
Style Number
1006980
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Wide Toe Cap
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Shank Type
Fiberglass
Static Dissipative
No
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.89
Resists
Abrasions, Oils
Heat Resistant
No
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Heel Style
Flat Heel
Metatarsal Guard
No
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Standards
ASTM F2913, ASTM F1677-96
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Waterproof Type
None
Toe Shape
Round
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily
0.47
Outsole Material (PRINT)
EVA
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Shank Material (PRINT)
Rubber
Closure
Lace Up
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Dry
1
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.86
Construction
Cemented
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Heel Definition
Flat Heel
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.