Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTC Oxford, Men's Athletic Shoe, 7.5 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G9037314


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006980
Zoro #
G9037314
UPC #
871209619399
Country of Origin
Multiple

Dimensions

Size
7.5
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Overall Height
3 in
Width
D
Size (PRINT)
7 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Non-Marking Sole
Yes
Upper Material Description
Leather
Oil Resisting Sole
Yes
Shank Material
Rubber
Footwear Construction Type
Cemented
Footwear Style
Athletic Shoe
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Sipped
Completely Non Metallic
No
Outsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Style Number
1006980
Insole System
Yes
Predominant Footwear Color
Black
Upper Boot Material
Leather/Mesh
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Footwear Shank Type
Fiberglass
Removable Insole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
0.46
Heat Resistant
No
Resists
Abrasions, Oils
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Standards
ASTM F2913, ASTM F1677-96
Upper Color
Black
Metatarsal Guard
No
Heel Style
Flat Heel
Toe Shape
Round
Waterproof Type
None
Upper Material (PRINT)
Leather
Slip-Resistance Value - Mark II - Wet
0.86
Oil-Resisting Sole (PRINT)
Yes
Style Family
Athletic Shoe
Ninety-Degree Heel (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.47
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Heel Definition
Flat Heel
Gender (PRINT)
Men's
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Outsole Material (PRINT)
EVA
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Mesh
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
ASTM Standards Met
Electrical Hazard (EH)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.