PTC Oxford, Men's Athletic Shoe, 8 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G9037323


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006980
Zoro #
G9037323
UPC #
871209619405
Country of Origin
Multiple

Dimensions

Size
8
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Overall Height
3 in
Width
D
Size (PRINT)
8

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Removable Insole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Style Number
1006980
Metal Chip Resisting Sole
No
Footwear Style
Athletic Shoe
Midsole Material
Polyurethane
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Liner Material
Mesh
Upper Boot Material
Leather/Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Puncture Resistant Insole
No
Conductive
No
Footwear Shank Type
Fiberglass
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Rubber
Max. Heat Rating
Not Rated
Manufacturers Suggested Sole Slip Rating
Better
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Footwear Closure Type
Lace Up
Outsole Material
EVA
Footwear Sole Pattern
Sipped
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Upper Material Description
Leather
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.46
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Heat Resistant
No
Resists
Abrasions, Oils
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Standards
ASTM F2913, ASTM F1677-96
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Heel Style
Flat Heel
Metatarsal Guard
No
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Waterproof Type
None
Toe Shape
Round
Maximum Heat Rating
Not Rated
Shank Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Construction
Cemented
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Heel Definition
Flat Heel
Style Family
Athletic Shoe
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Slip-Resistance Value - Mark II - Oily
0.47
Maximum Heat Rating (PRINT)
Not Rated
Closure
Lace Up
Outsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.86
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.