PTC Oxford, Men's Athletic Shoe, 9.5 D, Leather, 2 3/4 in Height, Black

  • Mfr # 1006980

  • Zoro # G9037341


product price: $132.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Toe Type
Plain
Footwear Width
D
Height
2 3/4 in
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1006980
Zoro #
G9037341
UPC #
871209619436
Country of Origin
Multiple

Dimensions

Size
9.5
Footwear Width
D
Height
2 3/4 in
Heel Height
1 in or Greater
Width
D
Overall Height
3 in
Size (PRINT)
9 1/2

Details

Item
Athletic Shoe
Color
Black
Toe Type
Plain
Waterproof
No
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Series
PTC Oxford
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Shank Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.46
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Insole System
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.49
Max. Heat Rating
Not Rated
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Midsole Material
Polyurethane
Footwear Sole Pattern
Sipped
Completely Non Metallic
No
Outsole Material
EVA
Style Number
1006980
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.89
Electrical Hazard Rated
Yes
Footwear Style
Athletic Shoe
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Static Dissipative
No
Footwear Shank Type
Fiberglass
Metal Chip Resisting Sole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insulated
No
Removable Insole
Yes
Upper Boot Material
Leather/Mesh
Heat Resistant
No
Resists
Abrasions, Oils
Safety Criteria
Better Slip-Resistance, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Plain Toe
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.61
Non-Marking Upper
Yes
Heel Style
Flat Heel
Standards
ASTM F2913, ASTM F1677-96
Upper Color
Black
Metatarsal Guard
No
Metatarsal Guard Style
None
Waterproof Type
None
Toe Shape
Round
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Style Family
Athletic Shoe
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.47
Shank Material (PRINT)
Rubber
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
1
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Electrical Hazard (EH)
Slip-Resistance Value - Mark II - Wet
0.86
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.45
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Construction
Cemented
Outsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Closure
Lace Up
All-Leather Upper
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Electrical Hazard (EH)
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 1006980

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.