Zoro Homepage

Ratchet Offset Screwdriver

  • Mfr # KE438079

  • Zoro # G703795798


product price: $42.29
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE438079
Zoro #
G703795798
UPC #
747216323379
Country of Origin
China

Description

  • Ratchet driver steel plated switch instantly adjusts for right and left hand use.
  • Tip Size Symbol: 2.
  • Tip Size: 1/4".
  • Tip Type: Phillips Slotted.
  • Includes: Ratchet Handle.
  • Handle Material: Steel.
  • Shank Material: Tool Steel.
  • Measuring System: Inch.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.