Zoro Homepage

Self-Drilling Screw, #12 x 2 in, Steel Oval Head Hex Drive

  • Mfr # KE435418

  • Zoro # G304041362


product price: $36.45
/ea

Key Features

Oval Head
Hex Drive
Screw Size
#12
System of Measurement
Inch
Fastener Length
2 in
Material
Steel
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE435418
Zoro #
G304041362
UPC #
747216298837
Country of Origin
China

Dimensions

Screw Size
#12
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Hex
Material
Steel
Materials for Use With
Metal
Item
Self-Drilling Screw

Description

No pre-drilling necessary Screws tap their own threads. Secure fastening and strong holding power. Engineered drill point and flute allow for efficient material removal. Applications - Residential steel frame construction, duct work to steel framing, electrical accessories to steel framing, track to stud and stud splicing.

Features
  • Hex Washer Head
  • Self Tapping
  • Drill Point
  • 20 Gauge & Thicker Metals
  • Size - 12 x 2 in.
  • Dimension - 10.75 x 4 x 5.75 in.
  • Item Weight - 1.07 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.