This item is Discontinued.

Keen Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Slate Black, 1007976 1007976

Men's 6-Inch Work Boot, 10 1/2 D, Steel Toe, 6 in H, Slate Black, 1007976 (Discontinued)

  • Mfr # 1007976
  • Zoro # G9083322
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1007976
Zoro #
G9083322
UPC #
871209979158
Country of Origin
Multiple

Dimensions

Size
10 1/2
Width
D
Height
6 in
Footwear Width
D
Footwear Size
10 1/2
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Color
Slate Black
Gender
Men's
Waterproof
No
Style Number
1007976
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable Dual Density EVA
Metatarsal Guard
No
Standards
ASTM F2412-11, ASTM F2413-11
Max. Heat Rating
Not Rated
Midsole Material
EVA
Insulated
No
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
0.46
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Defined Heel
Non-Marking Upper
No
Series
Men's Milwaukee 6 in
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.93, Dairy Tile (Wet): 0.50
Upper Color
Black
Heat Resistant
No
Metatarsal Guard Style
None
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Insole Technology
Dual Density, Removable
Insole Material
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Slate Black, Width D, Gender Men's, Heel Definition Defined Heel, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1007976, Toe Cap Material Steel, Insulated No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.