Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Speed Bevel Folding Speed Square

  • Mfr # KE530387

  • Zoro # G904107987


product price: $19.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE530387
Zoro #
G904107987
UPC #
723902052631
Country of Origin
China

Description

The Speed® Bevel offers a fully functional Speed® Square that transforms instantly into a sliding T-bevel by unsnapping it and loosening the large thumb screw. The convenience of having both a square and bevel in 1 tool will be a timesaver on any jobsite or project. The Speed® Bevel folds to just over one inch high and two inches wide, so it fits easily in your toolbox. Nonmarring, high-impact ABS composite material is lightweight and durable. The high-visibility orange color is easy-to-see.

Features
  • Constructed of lightweight high-impact structural composite material
  • Highly visible orange color
  • Folds to only 10-1/4 in. L. 2-1/4 in. W. and 1 in. D
  • Won't mar finish!
Specifications
  • Dimensions: 8.5" H x 1.375" W x 8.75" L
  • Weight: 0.3375 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.