Zoro Homepage

Tow Strap With Forged Hooks 1-7/8 Inch X 10ft. 6000lb

  • Mfr # KE274018

  • Zoro # G804004614


product price: $40.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE274018
Zoro #
G804004614
UPC #
652513926546
Country of Origin
China

Description

  • Heavy duty nylon web construction with reinforced stitching and forged hooks.
  • Size: 1-7/8" Wide x 10' Long.
  • Maximum load capacity: 7 000 lbs.
  • For personal safety recommended working load should not exceed one-third of the maximum rated load.
  • Dimensions: 2.6" H x 5.7" W x 6.8" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.