U 9943 0.88 in. Stainless Steel Drawer Cabinet Lock

  • Mfr # KE587545

  • Zoro # G015942316


product price: $30.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE587545
Zoro #
G015942316
UPC #
723902322512
Country of Origin
China

Description

Features -Chrome Finish. -Plated Die Cast Housing &Steel Cams Can Be Mounted To Metal Or Wood Door/Drawer. -Cylinder Length - 0.88 in. -Drawer/Cabinet Maximum Thickness - 0.56 in. -Cylinder Diameter 0.75 in. O.D. Keyed Locking For Maximum Security. -Contains 1 Lock. -3 Cams. -1 Trim Collar. -1 Spur Washer. -2 Rotation Washers. -1 Lock Nut & 2 Keys. -Uses Yale Y-11 Key way. -Keyed Different. -Dimension - 1.13 x 3.81 x 5.44 in. -Item Weight - 0.24 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.