Zoro Homepage

U 9953 Drawer Cabinet Lock, Stainless Steel Face

  • Mfr # KE569877

  • Zoro # G415760657


product price: $24.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KE569877
Zoro #
G415760657
UPC #
723902322550
Country of Origin
China

Description

Features -Stainless Steel Face. -Brass Finish. -Plated Die Cast Housing &Steel Cams Can Be Mounted To Metal Or Wood Door/Drawer. -Cylinder Length 1.25 in. -Drawer/Cabinet Maximum Thickness 1 in. -Cylinder Diameter 0.75 in. O.D. Keyed Locking For Maximum Security. -Contains 1 Lock. -3 Cams. -1 Trim Collar. -1 Spur Washer. -2 Rotation Washers. -1 Lock Nut &2 Keys. -Uses Yale Y-13 Key way. -Keyed Different. -Dimension - 1.13 x 3.81 x 5.44 in. -Item Weight - 0.29 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.