Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 10, EE, PR

  • Mfr # 1028749

  • Zoro # G915371698


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
350 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G915371698
UPC #
195208373411
Country of Origin
Cambodia

Dimensions

Size
10
Footwear Width
EE
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Maximum Heat Rating
350 Degrees F
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Puncture-Resistant Sole
No
Insulated
No
Ninety-Degree Heel
No
Waterproof
No
Metatarsal Guard
No
Shank Material
Nylon
Conductive
No
Closure
Lace Up
All-Leather Upper
No
Toe Cap Material
Carbon Fiber
Non Metallic Upper
Yes
Static Dissipative
No
Style Number
1028749
Toe Shape
Round
Metal Chip-Resisting Sole
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.15
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Completely Non Metallic
Yes
Insole Technology
Metatomical Footbed
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
For Outdoor Traction
No
Chemical-Resisting Sole
Yes
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Wet
0.76
Wide Toe Cap
Yes
Midsole Technology
KEEN.ReGen
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Material
Polyurethane

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 10, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.