Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 14, D, PR

  • Mfr # 1028749

  • Zoro # G215371701


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Midsole Technology
KEEN.ReGen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G215371701
UPC #
195208373527
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
D
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Midsole Technology
KEEN.ReGen
Slip-Resistance Value - SATRA Heel - Dry
1.15
Insole Material
Polyurethane
Maximum Heat Rating
350 Degrees F
Non Metallic Upper
Yes
Insole Technology
Metatomical Footbed
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
All-Leather Upper
No
Style Family
Athletic Shoe
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
1028749
Insulated
No
Waterproof
No
Construction
Cemented
Conductive
No
Slip-Resistance Value - Mark II - Oily
0.46
Manufacturer-Suggested Sole Slip Rating
Best
Non-Marking Sole
Yes
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Wide Toe Cap
Yes
Toe Cap Material
Carbon Fiber
Completely Non Metallic
Yes
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Liner Material
Mesh
Ninety-Degree Heel
No
Closure
Lace Up
For Outdoor Traction
No
Removable Insole
Yes
Puncture-Resistant Sole
No
Metatarsal Guard
No
Toe Shape
Round
Shank Material
Nylon

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.