Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 14, EE, PR

  • Mfr # 1028749

  • Zoro # G015371697


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Insole Technology
Metatomical Footbed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G015371697
UPC #
195208373534
Country of Origin
Cambodia

Dimensions

Size
14
Footwear Width
EE
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Insole Technology
Metatomical Footbed
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Removable Insole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
All-Leather Upper
No
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Wide Toe Cap
Yes
Construction
Cemented
Midsole Material
Polyurethane
Shank Material
Nylon
Oil-Resisting Sole
Yes
Non Metallic Upper
Yes
Non-Marking Sole
Yes
Style Family
Athletic Shoe
Static Dissipative
No
Metatarsal Guard
No
Style Number
1028749
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Electrical Hazard Rated
Yes
Toe Shape
Round
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Maximum Heat Rating
350 Degrees F
Ninety-Degree Heel
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insulated
No
For Outdoor Traction
No
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Midsole Technology
KEEN.ReGen
Heel Definition
Flat Heel
Toe Cap Material
Carbon Fiber
Liner Material
Mesh
Completely Non Metallic
Yes
Waterproof
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 14, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.