Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 15, D, PR

  • Mfr # 1028749

  • Zoro # G015371703


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Non Metallic Upper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G015371703
UPC #
195208373398
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Midsole Material
Polyurethane
Metal Chip-Resisting Sole
No
Maximum Heat Rating
350 Degrees F
Oil-Resisting Sole
Yes
Liner Material
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - SATRA Heel - Dry
1.15
Puncture-Resistant Sole
No
Shank Material
Nylon
Chemical-Resisting Sole
Yes
Midsole Technology
KEEN.ReGen
Toe Cap Material
Carbon Fiber
Style Family
Athletic Shoe
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Style Number
1028749
For Outdoor Traction
No
Removable Insole
Yes
Insole Material
Polyurethane
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Technology
Metatomical Footbed
Heel Definition
Flat Heel
Electrical Hazard Rated
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Completely Non Metallic
Yes
Closure
Lace Up
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Toe Shape
Round
Conductive
No
Non-Marking Sole
Yes
Waterproof
No
Ninety-Degree Heel
No
Construction
Cemented
Static Dissipative
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.