Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 15, EE, PR

  • Mfr # 1028749

  • Zoro # G415371716


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Conductive
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G415371716
UPC #
195208373381
Country of Origin
Cambodia

Dimensions

Size
15
Footwear Width
EE
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Conductive
No
Slip-Resistance Value - Mark II - Oily
0.46
Chemical-Resisting Sole
Yes
Insole Material
Polyurethane
Insole Technology
Metatomical Footbed
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Construction
Cemented
For Outdoor Traction
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Maximum Heat Rating
350 Degrees F
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Non-Marking Sole
Yes
Insulated
No
Static Dissipative
No
Heel Definition
Flat Heel
Closure
Lace Up
Electrical Hazard Rated
Yes
Shank Material
Nylon
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Toe Shape
Round
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.76
Liner Material
Mesh
Toe Cap Material
Carbon Fiber
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
KEEN.ReGen
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Ninety-Degree Heel
No
Style Number
1028749
Midsole Material
Polyurethane
Completely Non Metallic
Yes
Removable Insole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
All-Leather Upper
No
Metatarsal Guard
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 15, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.