Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 7, D, PR

  • Mfr # 1028749

  • Zoro # G515371715


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G515371715
UPC #
195208373374
Country of Origin
Cambodia

Dimensions

Size
7
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Waterproof
No
Midsole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metal Chip-Resisting Sole
No
Style Number
1028749
Ninety-Degree Heel
No
Removable Insole
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Insulated
No
Electrical Hazard Rated
Yes
Insole Technology
Metatomical Footbed
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Static Dissipative
No
Midsole Technology
KEEN.ReGen
Completely Non Metallic
Yes
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Toe Shape
Round
For Outdoor Traction
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Non-Marking Sole
Yes
Shank Material
Nylon
Construction
Cemented
Maximum Heat Rating
350 Degrees F
Metatarsal Guard
No
Puncture-Resistant Sole
No
Insole Material
Polyurethane
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Toe Cap Material
Carbon Fiber
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Conductive
No
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 7, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.