Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 8, EE, PR

  • Mfr # 1028749

  • Zoro # G615371721


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G615371721
UPC #
195208373329
Country of Origin
Cambodia

Dimensions

Size
8
Footwear Width
EE
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Puncture-Resistant Sole
No
Toe Cap Material
Carbon Fiber
Electrical Hazard Rated
Yes
For Outdoor Traction
No
Insole Material
Polyurethane
Metatarsal Guard
No
Closure
Lace Up
Shank Material
Nylon
Midsole Technology
KEEN.ReGen
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Dry
1.15
Ninety-Degree Heel
No
Insole Technology
Metatomical Footbed
Insulated
No
Toe Shape
Round
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Non-Marking Sole
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Construction
Cemented
Oil-Resisting Sole
Yes
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Chemical-Resisting Sole
Yes
Wide Toe Cap
Yes
Removable Insole
Yes
Maximum Heat Rating
350 Degrees F
Waterproof
No
Conductive
No
Liner Material
Mesh
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Style Number
1028749
Metal Chip-Resisting Sole
No
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.76
Manufacturer-Suggested Sole Slip Rating
Best

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.