Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Athletic Shoe, Black, Men's, 9, D, PR

  • Mfr # 1028749

  • Zoro # G615371707


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Puncture-Resistant Sole
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G615371707
UPC #
195208373299
Country of Origin
Cambodia

Dimensions

Size
9
Footwear Width
D
Width
D
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Style Number
1028749
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Manufacturer-Suggested Sole Slip Rating
Best
Style Family
Athletic Shoe
Removable Insole
Yes
Liner Material
Mesh
Toe Shape
Round
Toe Cap Material
Carbon Fiber
Insole Material
Polyurethane
Midsole Material
Polyurethane
Shank Material
Nylon
Waterproof
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
For Outdoor Traction
No
Insulated
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Closure
Lace Up
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Midsole Technology
KEEN.ReGen
Insole Technology
Metatomical Footbed
Slip-Resistance Value - SATRA Heel - Dry
1.15
Static Dissipative
No
All-Leather Upper
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Maximum Heat Rating
350 Degrees F
Construction
Cemented
Non-Marking Sole
Yes
Metatarsal Guard
No
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.