Shop KEEN
See all product information
Create Account
Women's Work Shoe, Steel Toe, Leather Upper, Rubber Outsole, Lace Up, Gray, 5-1/2 M
Mfr # 1008823
Zoro # G9169833
product price:Â
$
120.00
/pr
Free Shipping & Returns
Key Features
Footwear Width
M
Electrical Hazard Rated
Yes
Size
5-1/2
Outsole Material
Rubber
Waterproof
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1008823
- Zoro #
- G9169833
- UPC #
- 887194054633
- Country of Origin
- Multiple
Dimensions
- Footwear Width
- M
- Size
- 5-1/2
- Heel Height
- 3/4 in
- Height
- Oxford
Description
Work Shoe, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole No, Color Gray, Gender Women's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 1008823, Insulated No, Manufacturers Suggested Sole Slip Rating Good, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair