Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 111/2, D, PR

  • Mfr # 1028749

  • Zoro # G815371712


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G815371712
UPC #
195208373466
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
D
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Non-Marking Sole
Yes
Metatarsal Guard
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Waterproof
No
Midsole Technology
KEEN.ReGen
Metal Chip-Resisting Sole
No
For Outdoor Traction
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Non Metallic Upper
Yes
Heel Definition
Flat Heel
Insole Technology
Metatomical Footbed
Midsole Material
Polyurethane
Removable Insole
Yes
Puncture-Resistant Sole
No
Static Dissipative
No
Maximum Heat Rating
350 Degrees F
Shank Material
Nylon
Completely Non Metallic
Yes
Electrical Hazard Rated
Yes
Oil-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Liner Material
Mesh
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.46
Toe Cap Material
Carbon Fiber
All-Leather Upper
No
Style Number
1028749
Toe Shape
Round
Insole Material
Polyurethane
Closure
Lace Up
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Dry
1.15
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Wide Toe Cap
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Conductive
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.