Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 81/2, D, PR

  • Mfr # 1028749

  • Zoro # G515371722


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Non-Marking Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G515371722
UPC #
195208373312
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
D
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Non-Marking Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Style Family
Athletic Shoe
Liner Material
Mesh
Metal Chip-Resisting Sole
No
Completely Non Metallic
Yes
Closure
Lace Up
Midsole Technology
KEEN.ReGen
Midsole Material
Polyurethane
Insole Material
Polyurethane
Metatarsal Guard
No
Wide Toe Cap
Yes
For Outdoor Traction
No
Removable Insole
Yes
Insulated
No
Conductive
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Manufacturer-Suggested Sole Slip Rating
Best
Waterproof
No
Heel Definition
Flat Heel
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating
350 Degrees F
All-Leather Upper
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Static Dissipative
No
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Insole Technology
Metatomical Footbed
Construction
Cemented
Toe Cap Material
Carbon Fiber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Style Number
1028749
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Ninety-Degree Heel
No
Shank Material
Nylon

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.