Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 81/2, EE, PR

  • Mfr # 1028749

  • Zoro # G415371723


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
All-Leather Upper
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G415371723
UPC #
195208373305
Country of Origin
Cambodia

Dimensions

Size
8 1/2
Footwear Width
EE
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
All-Leather Upper
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
350 Degrees F
Completely Non Metallic
Yes
Construction
Cemented
Liner Material
Mesh
Ninety-Degree Heel
No
Midsole Material
Polyurethane
Shank Material
Nylon
For Outdoor Traction
No
Non-Marking Sole
Yes
Static Dissipative
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Metatarsal Guard
No
Toe Shape
Round
Conductive
No
Insole Technology
Metatomical Footbed
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Chemical-Resisting Sole
Yes
Heel Definition
Flat Heel
Insole Material
Polyurethane
Insulated
No
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily
0.46
Removable Insole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
Yes
Style Family
Athletic Shoe
Electrical Hazard Rated
Yes
Style Number
1028749
Waterproof
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - SATRA Heel - Dry
1.15
Metal Chip-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Non Metallic Upper
Yes
Puncture-Resistant Sole
No
Closure
Lace Up
Midsole Technology
KEEN.ReGen

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 8 1/2, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.