Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 91/2, D, PR

  • Mfr # 1028749

  • Zoro # G915371711


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G915371711
UPC #
195208373275
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
D
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Shank Material
Nylon
Style Family
Athletic Shoe
Construction
Cemented
Toe Cap Material
Carbon Fiber
Heel Definition
Flat Heel
Liner Material
Mesh
Non-Marking Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Maximum Heat Rating
350 Degrees F
Metatarsal Guard
No
Slip-Resistance Value - Mark II - Oily
0.46
For Outdoor Traction
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Static Dissipative
No
Removable Insole
Yes
Puncture-Resistant Sole
No
Toe Shape
Round
Slip-Resistance Value - SATRA Heel - Dry
1.15
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Metal Chip-Resisting Sole
No
Waterproof
No
Insulated
No
Closure
Lace Up
Ninety-Degree Heel
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Heel - Wet
0.76
Insole Technology
Metatomical Footbed
Midsole Technology
KEEN.ReGen
Wide Toe Cap
Yes
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Conductive
No
Oil-Resisting Sole
Yes
Style Number
1028749

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.