Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AthleticShoe, Blk, Men's, 91/2, EE, PR

  • Mfr # 1028749

  • Zoro # G715371713


product price: $112.99
/pr
Free Shipping & Returns

Key Features

Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Construction
Cemented
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1028749
Zoro #
G715371713
UPC #
195208373268
Country of Origin
Cambodia

Dimensions

Size
9 1/2
Footwear Width
EE
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Upper Material
Fabric
Color
Black, Gum
Gender
Men's
Outsole Material
Rubber
Construction
Cemented
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material
Polyurethane
Waterproof
No
Liner Material
Mesh
Toe Cap Material
Carbon Fiber
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.46
Removable Insole
Yes
All-Leather Upper
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Conductive
No
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Midsole Technology
KEEN.ReGen
Style Family
Athletic Shoe
Shank Material
Nylon
For Outdoor Traction
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Closure
Lace Up
Static Dissipative
No
Electrical Hazard Rated
Yes
Maximum Heat Rating
350 Degrees F
Toe Shape
Round
Insole Material
Polyurethane
Insulated
No
Insole Technology
Metatomical Footbed
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Oil-Resisting Sole
Yes
Style Number
1028749
Chemical-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 9 1/2, Static Dissipative No, Style Number 1028749, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.