This item is Discontinued.

Keen Women's Hiker Shoe, Steel Toe, Leather Upper, Rubber Outsole, Gargoyle, 7 W 1007017

This item is Discontinued.

Keen

Women's Hiker Shoe, Steel Toe, Leather Upper, Rubber Outsole, Gargoyle, 7 W (Discontinued)

Mfr # 1007017
Zoro # G9788222
UPC # 871209806942
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1007017
Zoro #
G9788222
UPC #
871209806942
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
7
Footwear Size
7
Width
W
Size (PRINT)
7

Details

Item
Hiker Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
Yes
Metatarsal Guard
No
Footwear Style
Hiker Shoe
Gender
Women's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Gargoyle
Manufacturers Suggested Sole Slip Rating
Good
Shank Material
Torsion Stability ESS
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Insole System
Removable Dual Density EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.23
Mark II Slip Test Results- Dairy Tile Wet
0.53
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.67
Static Dissipative
Yes
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Liner Material
Mesh, Nylon
Insulated
No
Wide Toe Cap
Yes
Style Number
1007017
Satra Slip Test Results- Dairy Tile Wet
0.46
Closure Type
Bungee
Safety Criteria
Chemical-Resistant Sole, Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Conductive
No
Chain Saw Cut Resistant
No
Heel Style
Flat Heel
Removable Insole
Yes
Heat Resistant
No
Non-Marking Upper
Yes
Non-Marking Sole
Yes
Upper Color
Gray
Series
1007017
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
Metatarsal Guard Style
None
Puncture Resistant Insole
No
Standards
ASTM F2412-11, ASTM F2413-11
Slip-Resistance Value - Mark II - Oily/Wet
0.54
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.55
Heel Definition
Flat Heel
Style Family
Hiker Shoe
Liner Technology
Hydrophobic
Insole Technology
Dual Density, Removable
Slip-Resistance Value - Mark II - Wet
0.77
Toe Cap Material
Steel
Insole Material
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh, Nylon
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Hiker Shoe, Style Family Hiker Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole Yes, Color Gargoyle, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number 1007017, Toe Cap Material Steel, Insulated No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.