Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Athletic Shoe, Black, Gum, 10, 1029122

  • Mfr # 1029122

  • Zoro # G913322036


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Size
10
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G913322036
UPC #
195208443657
Country of Origin
Cambodia

Dimensions

Size
10
Width
EE
Overall Height
3 in

Details

Item
Athletic Shoe
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Heel Definition
Flat Heel
Shank Material
Nylon
Toe Cap Material
Carbon Fiber
Upper Material
Fabric
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
For Outdoor Traction
No
Toe Shape
Round
Non-Marking Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Metatarsal Guard
No
Midsole Material
Polyurethane
Construction
Cemented
Conductive
No
Static Dissipative
Yes
Slip-Resistance Value - Mark II - Oily
0.46
Midsole Technology
KEEN.ReGen
Insole Material
Polyurethane
Wide Toe Cap
Yes
Liner Material
Mesh
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Closure
Lace Up
Non Metallic Upper
Yes
Slip-Resistance Value - SATRA Heel - Dry
1.15
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Insole Technology
Metatomical Footbed
Insulated
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Outsole Material
Rubber
All-Leather Upper
No
Removable Insole
Yes
Style Family
Athletic Shoe
Completely Non Metallic
Yes
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Maximum Heat Rating
350 Degrees F

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 10, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.