Men's Athletic Shoe, Black, Gum, 11 1/2, 1029122

  • Mfr # 1029122

  • Zoro # G513322047


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Size
11 1/2
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G513322047
UPC #
195208443718
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Style Number
1029122
Waterproof
No
Insole Technology
Metatomical Footbed
Toe Shape
Round
Insulated
No
Shank Material
Nylon
Outsole Material
Rubber
Midsole Technology
KEEN.ReGen
Heel Definition
Flat Heel
Removable Insole
Yes
Non Metallic Upper
Yes
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Conductive
No
Ninety-Degree Heel
No
All-Leather Upper
No
Liner Material
Mesh
Slip-Resistance Value - Mark II - Oily
0.46
Metatarsal Guard
No
Upper Material
Fabric
Slip-Resistance Value - SATRA Heel - Dry
1.15
Static Dissipative
Yes
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Style Family
Athletic Shoe
Wide Toe Cap
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Slip-Resistance Value - SATRA Heel - Wet
0.76
For Outdoor Traction
No
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.