Men's Athletic Shoe, Black, Gum, 11 1/2, 1029122
Mfr # 1029122
Zoro # G713322045
product price:Â $130.00
/pr
Free Shipping & Returns
Key Features
Gender
Men's
Electrical Hazard Rated
No
Color
Black, Gum
Size
11 1/2
Style Number
1029122
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1029122
Zoro #
G713322045
UPC #
195208443701
Country of Origin
Cambodia
Dimensions
Size
11 1/2
Overall Height
3 in
Width
D
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 11 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.