Men's Athletic Shoe, Black, Gum, 12, 1029122

  • Mfr # 1029122

  • Zoro # G713322038


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Size
12
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G713322038
UPC #
195208443732
Country of Origin
Cambodia

Dimensions

Size
12
Overall Height
3 in
Width
EE

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Insulated
No
Style Family
Athletic Shoe
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
1.15
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Midsole Material
Polyurethane
Toe Shape
Round
Metal Chip-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Removable Insole
Yes
Wide Toe Cap
Yes
Insole Technology
Metatomical Footbed
Chemical-Resisting Sole
Yes
All-Leather Upper
No
Slip-Resistance Value - Mark II - Oily
0.46
Slip-Resistance Value - SATRA Heel - Wet
0.76
Construction
Cemented
Non-Marking Sole
Yes
Midsole Technology
KEEN.ReGen
Completely Non Metallic
Yes
Liner Material
Mesh
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Outsole Material
Rubber
Conductive
No
Ninety-Degree Heel
No
For Outdoor Traction
No
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Nylon
Static Dissipative
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Maximum Heat Rating
350 Degrees F
Upper Material
Fabric
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Non Metallic Upper
Yes
Closure
Lace Up

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width EE, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 12, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.