Men's Athletic Shoe, Black, Gum, 7 1/2, 1029122

  • Mfr # 1029122

  • Zoro # G813322051


product price: $130.00
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Size
7 1/2
Style Number
1029122
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1029122
Zoro #
G813322051
UPC #
195208443596
Country of Origin
Cambodia

Dimensions

Size
7 1/2
Overall Height
3 in
Width
D

Details

Item
Athletic Shoe
Electrical Hazard Rated
No
Gender
Men's
Color
Black, Gum
Style Number
1029122
Waterproof
No
Completely Non Metallic
Yes
Liner Material
Mesh
Static Dissipative
Yes
Construction
Cemented
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Wet
0.76
Oil-Resisting Sole
Yes
Outsole Material
Rubber
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Slip-Resistance Value - SATRA Forefoot - Dry
1.01
Midsole Technology
KEEN.ReGen
Slip-Resistance Value - Mark II - Oily
0.46
Non Metallic Upper
Yes
Style Family
Athletic Shoe
All-Leather Upper
No
Ninety-Degree Heel
No
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Shank Material
Nylon
Midsole Material
Polyurethane
Toe Cap Material
Carbon Fiber
Conductive
No
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.71
Heel Definition
Flat Heel
Removable Insole
Yes
For Outdoor Traction
No
Insole Material
Polyurethane
Chemical-Resisting Sole
Yes
Toe Shape
Round
Maximum Heat Rating
350 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
1.15
Non-Marking Sole
Yes
Insulated
No
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Upper Material
Fabric
Wide Toe Cap
Yes
Puncture-Resistant Sole
No
Insole Technology
Metatomical Footbed

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Gum, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative Yes, Style Number 1029122, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.