Zoro Homepage

Women's 6-Inch Work Boot, 8 1/2 M, Gingerbread, 1024569

  • Mfr # 1024569

  • Zoro # G814595126


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Color
Gingerbread
Gender
Women's
Waterproof
No
Style Number
1024569
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024569
Zoro #
G814595126
UPC #
191190714447
Country of Origin
Thailand

Dimensions

Size
8 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Gingerbread
Gender
Women's
Waterproof
No
Style Number
1024569
Upper Material
Leather
Outsole Material
Rubber
Static Dissipative
No
Wide Toe Cap
Yes
Insulated
No
Toe Shape
Round
Shank Material
Nylon
Removable Insole
Yes
Completely Non Metallic
No
For Outdoor Traction
Yes
Conductive
No
Non-Marking Sole
Yes
Metatarsal Guard
No
Non Metallic Upper
No
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Insole Material
Polyurethane
Toe Cap Material
Aluminum
Style Family
6-Inch Work Boot
Midsole Technology
Luftcell
Slip-Resistance Value - SATRA Heel - Dry
0.83
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Ninety-Degree Heel
No
All-Leather Upper
Yes
Insole Technology
Metatomical Footbed
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Heel - Wet
0.88
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Maximum Heat Rating
572 Degrees F
Puncture-Resistant Sole
No
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - SATRA Forefoot - Wet
0.86
Heel Definition
Flat Heel
Closure
Lace Up
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Gingerbread, Width M, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 8 1/2, Static Dissipative No, Style Number 1024569, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.