Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, 9 W, Gingerbread, 1024569

  • Mfr # 1024569

  • Zoro # G714595127


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Color
Gingerbread
Gender
Women's
Waterproof
No
Style Number
1024569
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024569
Zoro #
G714595127
UPC #
191190714416
Country of Origin
Thailand

Dimensions

Size
9
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Gingerbread
Gender
Women's
Waterproof
No
Style Number
1024569
Upper Material
Leather
Outsole Material
Rubber
Non-Marking Sole
Yes
Non Metallic Upper
No
Removable Insole
Yes
Completely Non Metallic
No
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Metatarsal Guard
No
Shank Material
Nylon
Toe Shape
Round
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Insulated
No
Conductive
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating
Best
Construction
Cemented
Puncture-Resistant Sole
No
Insole Material
Polyurethane
Metal Chip-Resisting Sole
No
Slip-Resistance Value - Mark II - Oily
0.66
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Wet
0.88
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Midsole Technology
Luftcell
Maximum Heat Rating
572 Degrees F
Heel Definition
Flat Heel
Style Family
6-Inch Work Boot
Ninety-Degree Heel
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.86
Insole Technology
Metatomical Footbed
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Slip-Resistance Value - SATRA Heel - Dry
0.83

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Gingerbread, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number 1024569, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.