Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, Gingerbread, 6, 1024569

  • Mfr # 1024569

  • Zoro # G314702987


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Gingerbread
Style Number
1024569
Waterproof
No
Completely Non Metallic
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024569
Zoro #
G314702987
UPC #
191190714607
Country of Origin
Thailand

Dimensions

Size
6
Overall Height
6 in
Width
W

Details

Item
6-Inch Work Boot
Gender
Women's
Color
Gingerbread
Style Number
1024569
Waterproof
No
Completely Non Metallic
No
Insulated
No
Oil-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Removable Insole
Yes
Heel Definition
Flat Heel
Midsole Material
Polyurethane
Puncture-Resistant Sole
No
Closure
Lace Up
Metatarsal Guard
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology
Luftcell
Chemical-Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily
0.66
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Metal Chip-Resisting Sole
No
Insole Technology
Metatomical Footbed
Slip-Resistance Value - SATRA Forefoot - Wet
0.86
Toe Shape
Round
Manufacturer-Suggested Sole Slip Rating
Best
Conductive
No
Slip-Resistance Value - SATRA Heel - Dry
0.83
Slip-Resistance Value - SATRA Heel - Wet
0.88
Shank Material
Nylon
Outsole Material
Rubber
Ninety-Degree Heel
No
All-Leather Upper
Yes
Toe Cap Material
Aluminum
For Outdoor Traction
Yes
Upper Material
Leather
Static Dissipative
No
Insole Material
Polyurethane
Wide Toe Cap
Yes
Maximum Heat Rating
572 Degrees F
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Construction
Cemented
Non-Marking Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Gingerbread, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6, Static Dissipative No, Style Number 1024569, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.