Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, Gingerbread, 6 1/2, 1024569

  • Mfr # 1024569

  • Zoro # G014702973


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Gingerbread
Style Number
1024569
Waterproof
No
Midsole Technology
Luftcell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024569
Zoro #
G014702973
UPC #
191190714621
Country of Origin
Thailand

Dimensions

Size
6 1/2
Overall Height
6 in
Width
W

Details

Item
6-Inch Work Boot
Gender
Women's
Color
Gingerbread
Style Number
1024569
Waterproof
No
Midsole Technology
Luftcell
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Metal Chip-Resisting Sole
No
Non Metallic Upper
No
Toe Shape
Round
Puncture-Resistant Sole
No
Slip-Resistance Value - SATRA Forefoot - Wet
0.86
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Dry
0.83
Chemical-Resisting Sole
Yes
Closure
Lace Up
Completely Non Metallic
No
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Removable Insole
Yes
Insole Material
Polyurethane
Upper Material
Leather
Metatarsal Guard
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Insole Technology
Metatomical Footbed
Shank Material
Nylon
Wide Toe Cap
Yes
Maximum Heat Rating
572 Degrees F
Conductive
No
Electrical Hazard Rated
Yes
Heel Definition
Flat Heel
For Outdoor Traction
Yes
Construction
Cemented
Static Dissipative
No
Slip-Resistance Value - SATRA Heel - Wet
0.88
Insulated
No
Outsole Material
Rubber
Non-Marking Sole
Yes
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.66
Style Family
6-Inch Work Boot
Midsole Material
Polyurethane
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Gingerbread, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 6 1/2, Static Dissipative No, Style Number 1024569, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.