Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6-Inch Work Boot, Gingerbread, 7, 1024569

  • Mfr # 1024569

  • Zoro # G214703060


product price: $150.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Gingerbread
Style Number
1024569
Waterproof
No
Width
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1024569
Zoro #
G214703060
UPC #
191190714492
Country of Origin
Thailand

Dimensions

Size
7
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Gender
Women's
Color
Gingerbread
Style Number
1024569
Waterproof
No
Conductive
No
Slip-Resistance Value - Mark II - Oily
0.66
Completely Non Metallic
No
Manufacturer-Suggested Sole Slip Rating
Best
Toe Shape
Round
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Outsole Material
Rubber
Insole Material
Polyurethane
All-Leather Upper
Yes
For Outdoor Traction
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.86
Insole Technology
Metatomical Footbed
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Dry
0.88
Slip-Resistance Value - SATRA Heel - Wet
0.88
Heel Definition
Flat Heel
Oil-Resisting Sole
Yes
Midsole Material
Polyurethane
Midsole Technology
Luftcell
Non Metallic Upper
No
Non-Marking Sole
Yes
Removable Insole
Yes
Insulated
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard
No
Slip-Resistance Value - SATRA Heel - Dry
0.83
Shank Material
Nylon
Style Family
6-Inch Work Boot
Closure
Lace Up
Electrical Hazard Rated
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.63
Maximum Heat Rating
572 Degrees F
Upper Material
Leather
Construction
Cemented
Toe Cap Material
Aluminum
Static Dissipative
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Gingerbread, Width W, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number 1024569, Toe Cap Material Aluminum, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.