- Item
- Hiker Shoe
- Electrical Hazard Rated
- No
- Outsole Material
- Rubber
- Waterproof
- Yes
- Metatarsal Guard
- No
- Footwear Style
- Hiker Shoe
- Gender
- Women's
- Upper Material
- Leather, Mesh
- Toe Type
- Safety-Toe
- Color
- Gray
- Footwear Closure Type
- Lace Up
- Footwear Shank Type
- TPU
- Predominant Footwear Color
- Gray
- Mark II Slip Test Results- Dairy Tile Oily
- Not Tested
- Metal Chip Resisting Sole
- Yes
- Satra Slip Test Results- Dairy Tile Dry
- Not Tested
- Oil Resisting Sole
- Yes
- Style Number
- 1007017
- Mark II Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Midsole Material
- EVA
- Mark II Slip Test Results- Dairy Tile Wet
- 0.53
- Shank Material
- TPU
- Wide Toe Cap
- Yes
- Upper Boot Material
- Leather/Mesh
- Conductive
- No
- Ninety Degree Heel
- No
- Upper Material Description
- Full-Grain, Water-Resistant Leather
- Satra Slip Test Results- Dairy Tile Oily Wet
- Not Tested
- Footwear Construction Type
- Cemented
- Static Dissipative
- Yes
- Removable Insole
- Yes
- Satra Slip Test Results- Dairy Tile Oily
- Not Tested
- Chain Saw Cut Resistant
- No
- Manufacturers Suggested Sole Slip Rating
- Good
- ASTM Footwear Class
- F2413-11 I/75 C/75 SD
- Chemical Resisting Sole
- No
- Completely Non Metallic
- No
- Footwear Sole Pattern
- Lug
- Max. Heat Rating
- Not Rated
- Mark II Slip Test Results- Dairy Tile Dry
- 0.67
- Insole System
- EVA
- Insulated
- No
- Liner Material
- Mesh
- Puncture Resistant Insole
- No
- Non-Marking Sole
- Yes
- Satra Slip Test Results- Dairy Tile Wet
- Not Tested
- Standards
- ASTM F2412-11, ASTM F2413-11
- Non Metallic Upper
- Yes
- Resists
- Oils, Slips
- Heat Resistant
- No
- Safety Criteria
- Flat Heel, Good Slip-Resistance, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe, Waterproof, Wide Toe Cap
- Heel Style
- Flat Heel
- Metatarsal Guard Style
- None
- Slip-Resistance Rating (SATRA Test Values)
- Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.46
- Upper Color
- Gray
- Non-Marking Upper
- Yes
- Series
- Women's Atlanta Cool ESD
- Toe Cap Material
- Steel
- Slip-Resistance Value - Mark II - Oily
- 0.55
- Construction
- Cemented
- Insole Material
- EVA
- Closure
- Lace Up
- Slip-Resistance Value - Mark II - Oily/Wet
- 0.54
- Maximum Heat Rating
- Not Rated
- Slip-Resistance Value - Mark II - Wet
- 0.77
- Style Family
- Hiker Shoe
- Heel Definition
- Flat Heel
- Slip-Resistance Value - Mark II - Dry
- 1
- Outsole Material (PRINT)
- Rubber
- Midsole Material (PRINT)
- EVA
- Maximum Heat Rating (PRINT)
- Not Rated
- Puncture-Resistant Sole (PRINT)
- No
- Metatarsal Guard (PRINT)
- No
- ASTM Standards Met (PRINT)
- Compression (C), Impact (I), Static Dissipative (SD)
- Metal Chip-Resisting Sole (PRINT)
- Yes
- Shank Material (PRINT)
- TPU
- Ninety-Degree Heel (PRINT)
- No
- Manufacturer-Suggested Sole Slip Rating (PRINT)
- Good
- Insole Material (PRINT)
- EVA
- Upper Material (PRINT)
- Leather, Mesh
- Oil-Resisting Sole (PRINT)
- Yes
- Chemical-Resisting Sole (PRINT)
- No
- Liner Material (PRINT)
- Mesh
- Gender (PRINT)
- Women's
- All-Leather Upper
- No
- ASTM Standards Met
- Compression (C), Impact (I), Static Dissipative (SD 10)
- Chemical-Resisting Sole
- No
- Manufacturer-Suggested Sole Slip Rating
- Good
- Oil-Resisting Sole
- Yes
- Metal Chip-Resisting Sole
- Yes
- Ninety-Degree Heel
- No
- Puncture-Resistant Sole
- No
- Includes Metatarsal Guard
- No
- Includes Shank
- Yes
- Chain Saw Cut-Resistant
- No