Zoro Homepage

Women's Athletic High-Top Shoe, Black/Raven, 8, 1027109

  • Mfr # 1027109

  • Zoro # G910865192


product price: $140.00
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Black/Raven
Size
8
Style Number
1027109
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1027109
Zoro #
G910865192
UPC #
195208128233
Country of Origin
Multiple

Dimensions

Size
8
Size (PRINT)
8
Width
M

Details

Item
Athletic High-Top Shoe
Gender
Women's
Color
Black/Raven
Style Number
1027109
Waterproof
Yes
Wide Toe Cap
Yes
CSA Standards Met
Metatarsal Protection
Chemical Resisting Sole
Yes
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard
Internal
Insole Technology
Metatomical
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
250 Degrees F
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Midsole Material (PRINT)
EVA
Removable Insole
Yes
Insulated
No
Static Dissipative
No
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Electrical Hazard Rated
Yes
Upper Material
Mesh, Synthetic Fabric
Completely Non Metallic
Yes
Shank Material
Nylon
Insole Material
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
For Outdoor Traction
Yes
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Heel Definition
Flat Heel
Closure
Lace Up
All-Leather Upper
No
Puncture Resistant Insole
No
Toe Cap Material
Carbon Fiber
Midsole Material
EVA
Upper Material (PRINT)
Mesh, Synthetic Fabric
Outsole Material
Rubber
Liner Material
Mesh
Metatarsal Guard (PRINT)
Internal
Conductive
No
Metal Chip Resisting Sole
No
Shank Material (PRINT)
Nylon
Style Family
Athletic High-Top Shoe
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Toe Shape
Round
Non-Marking Sole
Yes
Metal Chip-Resisting Sole (PRINT)
No
Construction
Cemented
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Maximum Heat Rating
250 Degrees F
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Athletic High-Top Shoe, Style Family Athletic High-Top Shoe, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Raven, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.