Women's Athletic Shoe, 11 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G403498043


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1025571
Zoro #
G403498043
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Height
3 in
Boot Height
3 in
Width
M
Heel Height
1 1/4 in
Overall Height
3 in
Size (PRINT)
11

Details

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Max. Heat Rating
Not Rated
Predominant Footwear Color
Black
Insole Material
Polyurethane
Style Number
1025571
For Outdoor Traction
No
Ninety Degree Heel
No
Wide Toe Cap
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Closure Type
Lace Up
Waterproof Type
None
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Midsole Technology
KEEN.ReGEN
Insulated
No
Toe Shape
Round
Footwear Shank
Yes
Chemical Resisting Sole
No
Metatarsal Guard Style
None
Upper Material Description
Mesh
Non-Marking Upper
Yes
Footwear Sole Pattern
Exclusive Design
Completely Non Metallic
No
Shank Material
Nylon
Upper Boot Material
Mesh
Outsole Color
Black
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Chain Saw Cut Resistant
No
Insulation Type
None
Heel Style
Flat Heel
Features
EH
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Toe Style
Round Toe
Upper Color
Black
Laces Color
Black
Oil Resisting Sole
Yes
Insole Color
Yellow
Lugs
Nylon/TPU
Heat Resistant
No
CSA Footwear Standard
No Puncture Protection
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Sparta ll
Conductive
No
Item
Athletic Shoe
Static Dissipative
No
Puncture Resistant Insole
No
Non Metallic Upper
No
Midsole Material
EVA, Polyurethane
Resists
Oils, Slips
Footwear Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Construction
Cemented
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Heel - Dry
1.02
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Oily
0.48
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Heel - Wet
0.76
Maximum Heat Rating
Not Rated
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Style Family
Athletic Shoe
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.