Women's Athletic Shoe, 5 1/2, Carbon Fiber Toe, 3 in H, Hydrangea/Black, 1025241

  • Mfr # 1025241

  • Zoro # G203446039


product price:  $134.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Width
M
Style Number
1025241
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025241
Zoro #
G203446039
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5 1/2
Width
M
Footwear Width
M
Height
3 in
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
5 1/2

Details

Item
Athletic Shoe
Toe Type
Carbon Fiber
Gender
Women's
Color
Hydrangea/Black
Style Number
1025241
Upper Boot Material
Mesh
Waterproof
No
Features
ESD
Footwear Construction Type
Cemented
Slip Resistant
Yes
Footwear Closure Type
Lace Up
Waterproof Type
None
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Best
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.96, Dairy Tile (Wet): 0.66
Chain Saw Cut Resistant
No
Completely Non Metallic
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Insole Material
Polyurethane
Footwear Style
Athletic Shoe
Max. Heat Rating
Not Rated
CSA Footwear Standard
No Puncture Protection
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.69
Last Number or Name
Vista Energy ESD
Midsole Technology
KEEN.ReGEN
Laces Color
Black
Predominant Footwear Color
Black
Heat Resistant
No
Conductive
No
Safety Criteria
Non-Marking Sole, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Oil Resisting Sole
Yes
Shank Material
Nylon
Resists
Oils, Slips
Non-Marking Upper
Yes
Toe Shape
Round
Metatarsal Guard Style
None
Upper Color
Black
Lugs
Nylon/TPU
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.70
Footwear Construction
Cemented
Puncture Resistant Insole
No
Upper Material Description
Mesh
Midsole Material
EVA, Polyurethane
For Outdoor Traction
No
Footwear Shank
Yes
Outsole Color
Black
Insulation Type
None
Heel Style
Flat Heel
Non Metallic Upper
Yes
Wide Toe Cap
Yes
Insole Color
Yellow
Outsole Material
Rubber
Toe Style
Round Toe
Closure Type
Lace Up
Removable Insole
Yes
Footwear Shank Type
Nylon
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
No
Upper Material
Mesh
Insole System
Removable
Insulated
No
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Construction
Cemented
Style Family
Athletic Shoe
Slip-Resistance Value - SATRA Heel - Wet
0.7
Slip-Resistance Value - Mark II - Dry
0.9
Toe Cap Material
Carbon Fiber
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.45
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - Mark II - Wet
0.69
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Forefoot - Wet
0.69
Heel Definition
Flat Heel
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
1.02
Slip-Resistance Value - Mark II - Oily/Wet
0.43
Upper Material (PRINT)
Mesh
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Midsole Technology (PRINT)
KEEN.ReGEN
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA, Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole No, Color Hydrangea/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.