Women's Athletic Shoe, 5 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571

  • Zoro # G003498030


product price:  $119.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1025571
Zoro #
G003498030
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
M
Heel Height
1 1/4 in
Height
3 in
Boot Height
3 in
Width
M
Overall Height
3 in
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Waterproof
No
Outsole Material
Rubber
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Aluminum
Color
Airy Blue/Black
Non-Marking Sole
Yes
Upper Boot Material
Mesh
Last Number or Name
Sparta ll
Heat Resistant
No
Midsole Material
EVA, Polyurethane
CSA Footwear Standard
No Puncture Protection
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Insole System
Removable
Metatarsal Guard Style
None
Upper Material Description
Mesh
Footwear Shank
Yes
Resists
Oils, Slips
Chain Saw Cut Resistant
No
Chemical Resisting Sole
No
Ninety Degree Heel
No
Static Dissipative
No
Closure Type
Lace Up
Completely Non Metallic
No
Shank Material
Nylon
Style Number
1025571
Toe Shape
Round
Conductive
No
Waterproof Type
None
Footwear Shank Type
Nylon
Non Metallic Upper
No
Removable Insole
Yes
Insulation Type
None
Slip Resistant
Yes
Footwear Construction
Cemented
Max. Heat Rating
Not Rated
Laces Color
Black
Predominant Footwear Color
Black
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Insole Material
Polyurethane
Wide Toe Cap
Yes
Insulated
No
Features
EH
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Puncture Resistant Insole
No
Liner Material
Mesh
Insole Color
Yellow
Footwear Construction Type
Cemented
Midsole Technology
KEEN.ReGEN
Outsole Color
Black
Footwear Sole Pattern
Exclusive Design
For Outdoor Traction
No
Non-Marking Upper
Yes
Lugs
Nylon/TPU
Metal Chip Resisting Sole
No
Toe Style
Round Toe
Upper Color
Black
Heel Style
Flat Heel
Manufacturers Suggested Sole Slip Rating
Best
Oil Resisting Sole
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Slip-Resistance Value - SATRA Forefoot - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
Not Rated
Slip-Resistance Value - SATRA Heel - Dry
1.02
Construction
Cemented
Insole Technology
Removable
Heel Definition
Flat Heel
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Dry
1
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Wet
0.73
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
EVA, Polyurethane
Midsole Technology (PRINT)
KEEN.ReGEN
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.