Shop KEEN

Women's Athletic Shoe, 5 Mesh Upper, Aluminum Toe, 3 in H, Airy Blue/Black, 1025571

  • Mfr # 1025571
  • Zoro # G103497957

product price: 
$
121.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1025571
Zoro #
G103497957
UPC #
-
Country of Origin
Multiple

Dimensions

Footwear Width
W
Size
5
Height
3 in
Width
W
Heel Height
1 1/4 in
Boot Height
3 in
Overall Height
3 in
Size (PRINT)
5

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Women's
Upper Material
Mesh
Toe Type
Safety-Toe
Color
Airy Blue/Black
Footwear Closure Type
Lace Up
Shank Material
Nylon
Midsole Technology
KEEN.ReGEN
Chain Saw Cut Resistant
No
Conductive
No
For Outdoor Traction
No
Laces Color
Black
Safety Criteria
Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole
Removable Insole
Yes
Non Metallic Upper
No
Style Number
1025571
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Liner Material
Mesh
Metatarsal Guard Style
None
Midsole Material
EVA, Polyurethane
Footwear Construction Type
Cemented
Footwear Shank
Yes
Upper Material Description
Mesh
Toe Style
Round Toe
Heat Resistant
No
Footwear Shank Type
Nylon
Insole Material
Polyurethane
Outsole Color
Black
Toe Shape
Round
Predominant Footwear Color
Black
Insulation Type
None
Upper Color
Black
Static Dissipative
No
Insulated
No
Wide Toe Cap
Yes
Metal Chip Resisting Sole
No
Resists
Oils, Slips
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):1.00, (Wet):0.75
Chemical Resisting Sole
No
Insole Color
Yellow
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Insole System
Removable
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.75
Closure Type
Lace Up
Ninety Degree Heel
No
Upper Boot Material
Mesh
Footwear Construction
Cemented
Waterproof Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 1.02, (Wet) 0.76
Puncture Resistant Insole
No
Manufacturers Suggested Sole Slip Rating
Best
Non-Marking Upper
Yes
Completely Non Metallic
No
Last Number or Name
Sparta ll
Slip Resistant
Yes
Features
EH
Lugs
Nylon/TPU
Heel Style
Flat Heel
Footwear Sole Pattern
Exclusive Design
Toe Cap Material
Aluminum
Slip-Resistance Value - SATRA Heel - Wet
0.76
Slip-Resistance Value - Mark II - Oily/Wet
0.46
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Wet
0.75
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.48
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Athletic Shoe
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.73
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
1
Slip-Resistance Value - SATRA Heel - Dry
1.02
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Mesh
Midsole Material (PRINT)
EVA, Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Technology (PRINT)
KEEN.ReGEN
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Airy Blue/Black

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Airy Blue/Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.